Shop All Snap Ring Pliers
Urrea
Pliers with 10 large interchangeable tips
Mfr # 381
Zoro # G9796103
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Blade Width 4.33
- Overall Length 8.58
- Handle Color Red
- For Use With 0°, 0.036" 0° and 0.047" 0° and
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 381
- Zoro # G9796103
- UPC # 660731649864
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Blade Width | 4.33 |
Overall Length | 8.58 |
Details
Item | Plier |
Material | Steel |
Handle Color | Red |
For Use With | 0°, 0.036" 0° and 0.047" 0° and |
Includes | Plier with adjustable stop and tip kit, 11 pieces |
Application | Heavy duty |
Description
Tips with different diameters and angles of 0 ° and 90 ° to satisfy multiple needs. The set includes: 0.070" 0°, 0.036" 0° and 90°, 0.047" 0° and 90°.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Nozzle Shield Kit, 5" L x 8" W x 2" H (30077)
- KOMELON 200 ft. Open Reel Tape Measure, 1/2" Blade (6622)
- UNIBOR 1.1/8in X 1in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24136)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306015)
- URREA 0° angle for closing internal retaining ring .038 (389)
- URREA Covertible Retaining Ring Plier 0.047"x 0° (372)
- URREA Covertible Retaining Ring Plier Set 12Pc (360B)
- URREA Safety wire twist pliers with spring 11-7/8" (192)
- URREA Convertabl 0° angle convertibl retain ring plier .090 (377)
- URREA High leverage ratcheting to open retaining rings (365)
- KNIPEX Snap Ring Pliers, Internal, 5 1/2" Inter (44 31 J02)
- Urrea Pliers