Shop All Cutting Pliers
Urrea
Pliers, Side cut, high leverage with crimper 9-5/16"
Mfr # 259GHL
Zoro # G9793629
product price: $35.59
/ea
Sold in multiples of 3 for $106.77
$106.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 9-5/16"
- Application Mega duty
- Includes Plier
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 259GHL
- Zoro # G9793629
- UPC # 660731606201
- Country of Origin Mexico
- Category Cutting Pliers
Dimensions
Overall Length | 9-5/16" |
Details
Material | Steel |
Application | Mega duty |
Includes | Plier |
Plier Item | Plier |
Handle Color | Red |
Max. Jaw Opening | 1-9/32" |
Jaw thickness | 5/8" |
Description
Side cut, high leverage with crimpe. Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 9-5/16”. Jaw width: 1-29/32”. Jaw thickness: 5/8”. Maximum opening: 1-9/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL TORPEDO LASER LEVEL 9"" (40-0915)
- IRWIN 4935576 Wrench Vise Grip Curved Jaw 10Cr-3 (1102L3)
- DEWALT Hacksaw Blade, 10 in., 32 TPI, PK2 (DWHT20550)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 7/16 in Size, Deep Socket, black oxide (6946)
- URREA Pliers, Diagonal cut, with spring 6-1/64" (206GR)
- URREA Diagonal cut plier 5-13/32" (205G)
- URREA Side cut high leverage plier 9" (269GHL)
- URREA Heavy-duty diagonal cut plier 7-3/4" (207G)
- URREA Full flush cut Plier 5-1/8" (170M)
- URREA Pliers, Diagonal cut 7-3/4" (207GX)
- KNIPEX 5 in 76 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (76 01 125)
- Urrea Cutting Pliers