Shop All Cutting Pliers
Urrea
Pliers, Round nose side cutting 6-1/4"
Mfr # 226GS
Zoro # G9795184
product price: $16.39
/ea
Sold in multiples of 6 for $98.34
$98.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 6-1/4"
- Application Mega duty
- Includes Plier
- Max. Jaw Opening 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 226GS
- Zoro # G9795184
- UPC # 660731605327
- Country of Origin Mexico
- Category Cutting Pliers
Dimensions
Overall Length | 6-1/4" |
Details
Material | Steel |
Application | Mega duty |
Includes | Plier |
Max. Jaw Opening | 3/4" |
Plier Item | Plier |
Handle Color | Red |
Jaw thickness | 3/8" |
Description
Round nose side cutting. Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 6-1/4”. Jaw width: 1-29/32”. Jaw thickness: 3/8”. Maximum opening: 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 36V (18V X2) LXT® Brushless 9-1/4” Circular Saw, Guide Rail Base, AWS™ (XSH10Z)
- MILTON INDUSTRIES Adjustable Aluminum Pcoket Blow Gun, M-St (MILS115)
- GEARWRENCH 1/4" Drive Locking Extension 2" (81123)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (MS545VN)
- URREA Electrician with side cut plier 8-17/32" (268G)
- URREA Pliers, Diagonal cut, with spring 6-1/64" (206GR)
- URREA Full flush cut Plier 5-1/8" (170M)
- URREA Diagonal cut plier 5-13/32" (205G)
- URREA High leverage plier 7-15/16" (207GHL)
- URREA Universal with side cut and curved jaws 8-17/32" (258G)
- ALLIED INTERNATIONAL Nipper, Mini, 5" (81622)
- Urrea Cutting Pliers