Shop All Needle Nose Pliers
Urrea
Pliers, Long nose side cut with spring 6-23/32"
Mfr # 226GRX
Zoro # G9794959
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Plier
- Max. Jaw Opening 3/4"
- Handle Color Red
- Length 6-23/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 226GRX
- Zoro # G9794959
- UPC # 660731686517
- Country of Origin Mexico
- Category Needle Nose Pliers
Dimensions
Length | 6-23/32" |
Width | 3.94 |
Details
Material | Steel |
Includes | Plier |
Max. Jaw Opening | 3/4" |
Handle Color | Red |
Item | Plier |
Description
Long nose side cut with spring. Electrician or Linemans pliers offer 46% greater strenght and cutting force than conventional pliers. Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard Total length: 6-23/32”. Jaw width: 2-1/4”. Jaw thickness: 3/8”. Maximum opening: 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 11 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792866)
- WESTWARD Ratcheting Wrench Set, Combination (34D938)
- WESTWARD 1 in Drive, 70mm 12 pt Metric Socket, 12 Points (45J253)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- URREA Pliers, Long nose, non cutting with spring 4-3/4" (282GR)
- URREA Pliers, Extra long straigth nose, non cutting 11" (239G)
- URREA Flat long nose, non cutting plier 6-5/8" (227G)
- URREA Pliers, 45° offset extra long nose, non cutting 9-5/8" (241G)
- EXCELTA 4 3/4 in TealShield(TM) Needle Nose Plier Standard Cushioned Grip Handle (2647)
- POWERBUILT 11" Long Nose Hose Jaw Pliers (640863)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 28 145 US)
- Urrea Needle Nose Pliers