Shop All Needle Nose Pliers
Urrea
Pliers, Long nose, non cutting with spring 4-3/4"
Mfr # 282GR
Zoro # G9793741
product price: $15.39
/ea
Sold in multiples of 6 for $92.34
$92.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Plier
- Max. Jaw Opening 27/64"
- Handle Color Red
- Width 2.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 282GR
- Zoro # G9793741
- UPC # 660731607031
- Country of Origin Mexico
- Category Needle Nose Pliers
Dimensions
Width | 2.17 |
Length | 4-3/4" |
Details
Material | Steel |
Includes | Plier |
Max. Jaw Opening | 27/64" |
Handle Color | Red |
Item | Plier |
Description
Long nose, non cutting with spring. Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 4-3/4". Jaw width: 1-5/16”. Jaw thickness: 1/4”. Maximum opening: 27/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR HAMMER PICK BODY W/12" WOOD HANDLE (MT166G)
- PRECISION BRAND Roll Pin Assorted Kit, SS (12990)
- GARANT Screwdriver for slot-head- short- with 2-component Haptoprene handle- Blade width b: 10mm (664122 10)
- ABANAKI Skimmer Tube, 12 In, For 1MEC1 Oil Skimmer (BTUBE12)
- URREA Pliers, Extra long straigth nose, non cutting 11" (239G)
- URREA Flat long nose, non cutting plier 6-5/8" (227G)
- URREA Pliers, 45° offset extra long nose, non cutting 9-5/8" (241G)
- TENG TOOLS 8" 1000 Volt Insulated Mega Bite Long Nose Pliers - MB (MBV461-8)
- PERFORMANCE TOOL Needle Nose Pliers, 6" Long, with Double Cushioned Grips (W30731)
- GRAY TOOLS 8" Needle Nose Straight Cutter Pliers, With Vinyl Grips, 2-3/4" Jaw (B232B)
- KNIPEX Mechanic Pliers, 8" Long Nose Pliers (38 81 200 B)
- Urrea Needle Nose Pliers