Shop All Needle Nose Pliers
Urrea
Pliers, Long nose, non cutting 4-3/4"
Mfr # 282G
Zoro # G9793215
product price: $14.25
/ea
Sold in multiples of 6 for $85.50
$85.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Plier
- Max. Jaw Opening 27/64"
- Handle Color Red
- Width 2.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 282G
- Zoro # G9793215
- UPC # 660731607024
- Country of Origin Mexico
- Category Needle Nose Pliers
Dimensions
Width | 2.17 |
Length | 4-3/4" |
Details
Material | Steel |
Includes | Plier |
Max. Jaw Opening | 27/64" |
Handle Color | Red |
Item | Plier |
Description
Long nose, non cutting. Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 4-3/4". Jaw width: 1-5/16”. Jaw thickness: 1/4”. Maximum opening: 27/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Indexable Tool Set With 2 in. Boring Head R8 Shank & 4 Boring Bars (1906-0201)
- MILWAUKEE TOOL 2" X 22" One Piece Spline Core Bit (48-20-5460)
- MITUTOYO Ht Gage Acs, Ball Probe, 2mm (957261)
- GRAY TOOLS Corbin Heater Hose Clamp Plier, 9"long (875)
- URREA Pliers, Long nose, non cutting with spring 4-3/4" (282GR)
- URREA Pliers, 45° offset extra long nose, non cutting 9-5/8" (241G)
- URREA Pliers, Extra long straigth nose, non cutting 11" (239G)
- URREA Flat long nose, non cutting plier 6-5/8" (227G)
- AVEN Pliers Chain, Nose, 5" Smooth Jaws (10302)
- MILWAUKEE TOOL 2 pc. Long Reach Pliers Set (48-22-6542)
- KNIPEX Duckbill Plier, 5", 1-1/16" Jaw (37 13 125)
- Urrea Pliers