Shop All Cutting Pliers
Urrea
Pliers, Diagonal cut, with spring 6-1/64"
Mfr # 206GR
Zoro # G9795421
product price: $20.75
/ea
Sold in multiples of 6 for $124.50
$124.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 6-1/64"
- Application Mega duty
- Includes Plier
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 206GR
- Zoro # G9795421
- UPC # 660731604870
- Country of Origin Mexico
- Category Cutting Pliers
Dimensions
Overall Length | 6-1/64" |
Details
Material | Steel |
Application | Mega duty |
Includes | Plier |
Handle Color | Red |
Max. Jaw Opening | 21/32" |
Plier Item | Plier |
Jaw thickness | 7/16" |
Description
Diagonal cut, with spring. Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 6-1/64”. Jaw width: 1-3/32”. Jaw thickness: 7/16”. Maximum opening: 21/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 11/16in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25222)
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (4515W-200)
- KODIAK CUTTING TOOLS M16X1.5 High Speed Steel Standard Hand Tap Metric (5511286)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (40324)
- URREA Diagonal cut plier 5-13/32" (205G)
- URREA Flat, conical long nose, non cutting plier 6-5/8" (220G)
- URREA Pliers, Diagonal cut 7-3/4" (207GX)
- URREA Diagonal flush cut thin jaw Plier 4-3/16" (28140)
- URREA Electrician with side cut plier 9-5/16" (269G)
- URREA Side cut high leverage Plier 9" (269GI)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 22 200)
- Urrea Cutting Pliers