Shop All Cutting Pliers
Urrea
Pliers, Diagonal cut, with spring 4-3/16"
Mfr # 204GR
Zoro # G9797205
Sold in multiples of 6 for $101.94
$101.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 4-3/16"
- Application Mega duty
- Includes Plier
- Max. Jaw Opening 27/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 204GR
- Zoro # G9797205
- UPC # 660731604825
- Country of Origin Mexico
- Category Cutting Pliers
Dimensions
Overall Length | 4-3/16" |
Details
Material | Steel |
Application | Mega duty |
Includes | Plier |
Max. Jaw Opening | 27/64" |
Plier Item | Plier |
Handle Color | Red |
Jaw thickness | 1/4" |
Description
Diagonal cut, with spring. Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 4-3/16”. Jaw width: 3⁄4”. Jaw thickness: 1⁄4”. Maximum opening: 27/64”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 22-Piece Insert Bit Puck (48-32-4012)
- PROTO 3/8 in Drive Flex Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J78415MP)
- HHIP Single Hose Coolant Assembly On Magnetic Base (8401-0060)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991601)
- URREA Pliers, Round nose side cutting 6-1/4" (226GS)
- URREA Electrician with side cut plier 8-17/32" (268G)
- URREA Flat, conical long nose, non cutting plier 6-5/8" (220G)
- URREA Diagonal cut plier 6-1/64" (206G)
- URREA Diagonal cut plier 4-3/16" (204G)
- URREA Heavy duty 1000V universal sice cut plier 6-5/16" (180)
- PROTO 8 1/2 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (J210G)
- Urrea Pliers