Shop All Locking Pliers
Urrea
Pliers, 5-Position Groove Joint Plier 10"
Mfr # 240G
Zoro # G9794003
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Plier
- Max. Opening 1-1/2"
- Throat Depth 0.98
- Application Super duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 240G
- Zoro # G9794003
- UPC # 660731605990
- Country of Origin Mexico
- Category Locking Pliers
Dimensions
Throat Depth | 0.98 |
Length | 10" |
Width (In.) | 11.22 |
Jaw width | 1-9/16" |
Details
Material | Steel |
Includes | Plier |
Plier Item | Plier |
Max. Opening | 1-1/2" |
Application | Super duty |
Color | Red |
Jaw thickness | 1/2" |
Description
5-Position groove joint pliers. The multiple locking grooves ensure the jaws remain parallel at any opening. Precision- machined grooves prevent slips. Total length: 10". Jaw width: 1-9/16”. Jaw thickness: 1/2”. Maximum opening: 1-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #10 Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD10ST)
- BOSCH Extension SDS Plus, 7 In (T3925SC)
- CRESCENT WRENCH COMBO 1-1/4"" (CCW16)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal (96998QPB134115)
- URREA Heavy duty Straight jaw locking plier 7-31/64" (4071)
- URREA Heavy duty C-Clamp with swivel pads locking plier 18-5/16” (4118)
- URREA Heavy duty locking universal plier 9-27/32” (4102U)
- URREA Heavy duty U-Clamp locking Plier 9-1/16" (4129)
- URREA Heavy duty Locking Plier Set 3Pc (4100)
- URREA Heavy duty locking universal plier 7-7/8" (4072U)
- CHANNELLOCK Channellock® 929 10" Convertible Internal/External Snap Ring Plier (929)
- Urrea Locking Pliers