Shop All Pullers
Urrea
Pitman puller for slack adjuster puller
Mfr # 2372
Zoro # G9837315
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Slack adjuster puller
- Number of Pieces 1
- For Use With slack adjustments
- Puller Length 7.68
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 7.68 |
Screw Width | 9.84 |
Details
Item | Adjuster puller |
Includes | Slack adjuster puller |
Number of Pieces | 1 |
For Use With | slack adjustments |
Material | Steel |
Application | Industrial duty |
Hammer Weight | 5.38 |
Description
To remove and easily slack adjustments quickly off th S-cam. Extracts steering assembly pitman arms. For slack adjustments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Magnetic Base w/Attachments, Rod 0.250 In (657AA)
- DORIAN Turning Toolholder, RNMG, MRGNR20-4D, RH (73310151210)
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 10 in Swing, 5 Speed (16N196)
- BONDHUS Torq-Set 3 X 1In Bit (0715750376)
- URREA Crossbar for 6-ton puller (4211)
- URREA Jaw safety clip for 10-ton puller (4011S)
- URREA Jaw safety clip for 6-ton puller (4211S)
- URREA Reversible Jaw Puller 10" type C (4047)
- URREA Reversible Jaw Puller 4" type B (4034)
- URREA 6 ton straight jaw puller set 14PC with metal box (4212SJB)
- KD Pullr Gear Revers2Jaw5T (3552)
- Urrea Pullers