Shop All Pullers
Urrea
Pitman puller for large vehicles and trucks
Mfr # 4051
Zoro # G9837902
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Compact cars pittman arm puller
- For Use With small vehicles
- Puller Length 6.93
- Material Steel
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 6.93 |
Screw Width | 4.25 |
Details
Item | Arm puller |
Includes | Compact cars pittman arm puller |
For Use With | small vehicles |
Material | Steel |
Application | Industrial duty |
Hammer Weight | 1.02 |
Description
The URREA 4051 Pitman puller is a tool you can count on to provide quality and ease of use. This pitman arm puller provides fast and easy removal and slack adjustments. The extractor fits S-cam, for small vehicles. The URREA 4051 Pitman puller is an affordable option for all your car repair needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Replacement Knife Blade (XNB103)
- VEGA INDUSTRIES Vega 5/16 Mag Nutsetter x 8", S2 Modified Steel, Gunmetal Grey (1200MN516)
- FIVEGEARS 12 Pieces Computer Tool Kit - Black Vinyl Zipper Case (FI276437)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-1/4 (MHSTK52)
- URREA Harmonic balancer puller set 25 pc in plastic box (4205A)
- URREA Heavy-duty fixed jaw puller 2-3/8" (43601)
- URREA Crossbar for 6-ton puller (4211)
- URREA 6 ton straight jaw puller set 14PC without metal box (4212SJ)
- URREA 6 ton straight jaw puller set 14PC with metal box (4212SJB)
- URREA Urrea Puller Angular Jaw, 7-3/16" Reach, For 10 Ton Puller (4017)
- PROTO SET PULLER 10-TON COMB. (PO4238)
- Urrea Pullers and Separators