Shop All Engine Specialty Tools
Urrea
Piston Ring Compressor 3-1/2-7
Mfr # 2317
Zoro # G0334303
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ram Capacity 3-1/2" to 7"
- Height (In.) 3-1/2"
- Material Steel
- Application Industrial duty
- Includes Ring compressors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2317
- Zoro # G0334303
- UPC # 660731605624
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Height (In.) | 3-1/2" |
Details
Item | Ring compressors |
Ram Capacity | 3-1/2" to 7" |
Material | Steel |
Application | Industrial duty |
Includes | Ring compressors |
Features | The screws on each side of the ratcheting lock are used to tighten the tool. Heigth: 3-1/2". Capacity: 3-1/2” to 7”. |
Color | Silver |
Description
The screws on each side of the ratcheting lock are used to tighten the tool. Heigth: 3-1/2". Capacity: 3-1/2” to 7”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTOOL Funnel Radiator 8 Oz (10703WR)
- WILSON ANTENNAS Silver Load FGT Series Fiberglass, 3ft. (305-485)
- WALKER EXHAUST Exhaust System Hanger, 36508 (36508)
- FUNNEL KING Funnel, 192 oz., 1" dia. Spout (94465)
- URREA MacPherson strut spring compressor 9PC (2323A)
- URREA Macpherson strut spring hook compressor (2320)
- URREA valve compressor from 1" to 1-3/16" (2307)
- STAHLWILLE TOOLS Piston ring pliers Size5 2) f. piston rings 60-160 mm (74152005)
- LISLE Fuel Tank Lock Ring Kit (62970)
- CAMCO Fluid Extractor - 3 Liter (69361)
- PERTRONIX W/ Ignitor Ignition Module, Magnetic Trigger, Vacuum Advance, Black Cap W/ Socket/Female Posts (D134600)
- Urrea Engine Specialty Tools