Shop All Oilers and Reservoirs
Urrea
Pistol flexible spout 6 Oz
Mfr # 2266
Zoro # G9687594
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 3.23
- Bowl Material Steel
- Capacity 6 oz"
- For Use With Capacity oz
- Includes Pump oilers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2266
- Zoro # G9687594
- UPC # 660731676358
- Country of Origin India
- Category Oilers and Reservoirs
Dimensions
Width (In.) | 3.23 |
Overall Length | 3.94 |
Details
Item | Oilers |
Bowl Material | Steel |
Capacity | 6 oz" |
For Use With | Capacity oz |
Includes | Pump oilers |
Application | Industrial duty |
Description
Electrostatic paint finish. Traditional oilers with 30° straight spouts or flexible spouts. Capacity: 6 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Adj Pivot MotorBase, NEMA 254/6/284/6 (6YTR2)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/4 In. L (4M209E)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80VCB23 (471CS80VCB)
- UNIVERSAL HYDRAULIC HOSE 3/8""X144"" (98398262)
- URREA Flexible pump oiler 32Oz (2265)
- URREA Pistol flexible spout 16Oz (2267)
- URREA Flexible pump oiler 16Oz (2264)
- FUNNEL KING Measuring Container, 155 Ounce, Ht 15 In (94046)
- STM 200ml Lever Type Oil Can (231392)
- TRICO SST Expansion Chamber, 3/4 In (31817)
- STECK MANUFACTURING Air Tool Oiler Dispenser, 16600 (STC16600)
- Urrea Oilers and Reservoirs