Shop All Round Dies
Urrea
Pipe tap and die 2-1/2” to 4” NPT
Mfr # 853
Zoro # G9841743
product price: $2,599.99
/ea
Free Shipping & Returns
$2,599.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Material Steel
- Overall Width 19.69
- Application Super duty
- Includes Adjustable pipe threader
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 853
- Zoro # G9841743
- UPC # 660731906592
- Country of Origin Spain
- Category Round Dies
Dimensions
Overall Width | 19.69 |
Length (In.) | 12.6 |
Details
Item | Pipe threader |
Die Material | Steel |
Application | Super duty |
Includes | Adjustable pipe threader |
Number of Pieces | 1 |
Description
Double ratchet system with easy centering for perfect threads. Body made of cast steel. Dies made of steel alloy. Open body design, for facilitating chip fall. Heavy and strong body, handles facilitate work. Minimum threading capacity: 2-1/2". Maximum threading capacity: 4". For markig NPT threaders. Double ratchet system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 6" Impact Torx T25 Power Bits (10 Pk) (48-32-4246)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #57 (C70190)
- PERFORMANCE TOOL 6 In Diagonal Pliers Pliers-Diagonal, W30725 (W30725)
- MILWAUKEE TOOL Extreme Thin Metal Compact Band Saw Blade 25PK (48-39-0616)
- URREA 1" NPT pipe threader die head (850-1)
- URREA Threading Die Set, 1 1/2 Npt (850-1 1/2P)
- URREA Threading Die Set, 1 1/4 Npt (850-1 1/4P)
- URREA Die head ratchet handle 1-1/2” and 2” (850RH)
- URREA 1/2" NPT pipe threader die head (850-1/2)
- URREA Threading Die Set, 1/2 Npt (850-1/2P)
- IRWIN Die Metric 3.0-.50Mm (9712)
- Urrea Round Dies