Shop All Impact Sockets
Urrea
Pin for impact socket 1-1/2"x2-61/64”.
Mfr # 15000P1
Zoro # G9828933
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1-1/2"
- SAE or Metric SAE
- For Use With 1-1/2" Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 15000P1
- Zoro # G9828933
- UPC # 660731677560
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1-1/2" |
Details
SAE or Metric | SAE |
Item | Bolt |
For Use With | 1-1/2" Impact Socket |
Description
Pin for 1-1/2" socket. Used in the socket fixing system by means of bolt and o-ring.Length: 2-61/64”. Diamater: 5/16". Drive size: 1-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/8 GLASS & TILE BIT - 1840 (184F108)
- AMK MAGNETICS 5W PowerMag XL Hand Release Magnet (PXL)
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH12R)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 6.20mm (112106200)
- URREA 1" drive 6-point short impact socket 2-3/4" (10044)
- URREA 1/4" drive 6-pt deep impact socket 12MM (6512HM)
- URREA 1/2" drive, 6-pt short impact socket 20MM (7420M)
- URREA 3/4" Drive 6-Point Deep Impact Socket 34MM (7534ML)
- URREA 1/2" drive, 6-pt deep impact socket 25MM (7325M)
- URREA 1/4" drive 6-point short impact socket 8MM (6908M)
- PROTO 3/4 in Drive Impact Socket 21 mm Size, Deep Socket, black oxide (J07521MLT)
- Urrea Impact Sockets