Shop All Air Impact Wrenches
Urrea
Pin clutch 1/2" drive air impact wrench and socket set
Mfr # UP734HK
Zoro # G0334373
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Metal
- Includes Plastic case with 13 pieces
- Overall Length 21.26
- Width 10.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UP734HK
- Zoro # G0334373
- UPC # 660731628463
- Country of Origin Mexico
- Category Air Impact Wrenches
Dimensions
Overall Length | 21.26 |
Width | 10.24 |
Details
Housing Material | Metal |
Includes | Plastic case with 13 pieces |
Item | Socket set |
Description
The set includes: impact socket: 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, Extension 5”, 1/2” impact wrench, 21” compact box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes, Oxide (1751901)
- DRILL AMERICA 1" HSS Straight Shank Straight Flute Chucking Reamer (DWRR1INCH)
- ROTHENBERGER Cutter Wheel Replacement, PK2 (70007B)
- MARTOR Mobilex, Safety Knife (45137.08)
- URREA Twin hammer composite system 1/2" dr impact wrench (UPC731)
- URREA Twin hammer composite system 1/2" dr impact wrench and socket set (UPC731K)
- URREA Urrea Heavy Duty Butterfly Air Impact Wrench, 3/8" Drive Size, 75 Max Torque (UP722)
- URREA Twin hammer composite system 3/4" drive air impact wrench (UPC776)
- URREA Rocking dog 3/8" drive air Impact Wrench 75Ft-Lb (UP722)
- URREA Twin hammer composite system 3/8" dr impact wrench (UPC727)
- JET Pneumatic R6 Impact Wrench, 1/2 In., Air Inlet: 3/8" NPT (JAT-103)
- Urrea Air Impact Wrenches