Shop All Screwdriver Bits
Urrea
Ph#3 1/4X1-15/16" Heavy-duty 1/4” hex power drive Phillips® bits
Mfr # 12008X
Zoro # G9798404
product price: $2.45
/ea
Sold in multiples of 5 for $12.25
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Phillips
- Fastening Tool Tip Size PH3
- Hex Shank Size 1/4"
- Overall Bit Length 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 12008X
- Zoro # G9798404
- UPC # 660731669855
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH3 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1.97 |
Width | 0.2 |
Diameter | 1/4" |
Tip size | PH 3 |
Details
Application - Tools | Heavy duty |
Bit Style | Phillips |
Fastening Tool Item | Power drive |
Fastening Tool Material | Steel |
Includes | Punta de poder de uso pesado. |
Handle Color | Silver |
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive Phillips® bits. Tip size: PH 3. Tip Diameter: 1/4”. Total length: 1-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OUTDOOR EDGE KNIFE 3 1/2 IN ONYX W/3 BLADES (OX-10C)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3.30mm (47263)
- BOSCH Hammer Drill Bit Set (LBHXS7U)
- PORTER-CABLE 20V MAX* Cordless Cut-Off/Grinder (Tool Only) (PCC761B)
- URREA Urrea Phillips Screwdriver Bit, , 1" Long, Phillips Tip #2 (20008)
- URREA Power Bit, Torx T25 1/4X1-15/16 (16025)
- URREA Insert Bit, Torx Hex T20X1" (23020)
- URREA Power Bit, Torx T20 1/4X1-15/16 (16020)
- URREA Power Bit, Ph#2 1/4X1-15/16" (12004)
- URREA 1/4” hex power drive slotted bits 8F-10R x 1-15/16" (14016)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2660)
- Urrea Screwdriver Bits