Shop All Screwdrivers
Urrea
Ph 3-4 x 6" Phillips tip Offset Screwdriver
Mfr # 34 3/8
Zoro # G9830394
product price: $5.79
/ea
Sold in multiples of 6 for $34.74
$34.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Offset screwdriver
- For Use With Total micro-alloy steel and phosphatized finish to protect against corrosion. Their design allows the application of greater force on screws since they feature a leveraging handle. Tip size: PH 3-4. Size screw: 3-4. Total length
- Color Silver
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 34 3/8
- Zoro # G9830394
- UPC # 660731608014
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 13.23 |
Tip size | PH 3-4 |
Details
Item | Offset screwdriver |
Handle Material | Steel |
Includes | Offset screwdriver |
For Use With | Total micro-alloy steel and phosphatized finish to protect against corrosion. Their design allows the application of greater force on screws since they feature a leveraging handle. Tip size: PH 3-4. Size screw: 3-4. Total length |
Color | Silver |
Primary Application | Heavy duty |
Tip type | Phillips |
Description
Made of high-quality, micro-alloy steel and phosphatized finish to protect against corrosion. Their design allows the application of greater force on screws since they feature a leveraging handle. Tip size: PH 3-4. Size screw: 3-4. Total length: 6”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Socket Bit Set, Metric, 7 pcs (J4990R7MM)
- LYNDEX-NIKKEN Coolant Collet, ER20, 1/4in (E20-016(C))
- KD TOOLS 3/8" Drive Long Ball Hex Bit Socket Set, SAE, 7 pcs (80574)
- KNKUT 1964 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-19-64)
- URREA 1/4X4" Cabinet tip Offset Screwdriver (36 1/4)
- URREA Ph 1-2 x 4-3/3" Phillips tip Offset Screwdriver (34 1/4)
- URREA 3/8X6" Cabinet tip Offset Screwdriver (36 3/8)
- URREA Screwdriver, Ph#2X1-3/8 Red (9671R)
- URREA 1000V R-series screwdriver Ph#1 (9701)
- URREA Bimaterial Screwdriver, 1/8X4" Cabinet (8624)
- WERA Precision Screwdriver 3.0mm Round (05118010001)
- Urrea Screwdrivers and Nutdrivers