Shop All Screwdriver Bits
Urrea
Ph #3 1/4X6" Heavy-duty 1/4” hex power drive Phillips® bits
Mfr # 12063X
Zoro # G9803444
product price: $6.65
/ea
Sold in multiples of 5 for $33.25
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Phillips
- Hex Shank Size 1/4"
- Overall Bit Length 0.2
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 12063X
- Zoro # G9803444
- UPC # 660731669886
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 0.2 |
Width | 5.91 |
Diameter | 1/4" |
Tip size | PH 3 |
Details
Application - Tools | Heavy duty |
Bit Style | Phillips |
Fastening Tool Item | Power drive |
Fastening Tool Material | Steel |
Includes | Hex power drive phillips, 5 pieces |
Handle Color | Silver |
Description
When you need heavy-duty screwdriver bits, URREA's 12063X Ph #3 1/4X6" Heavy-duty 1/4” hex power drive Phillips® bits are ideal. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. These durable bits feature a hexagonal head that fits into sockets, allowing it to be used in conjunction with an impact driver The tip is made of heat treated high grade tool steel for durability and has a corrosion resistant finish. When you need the best in screwdriver bits, look no further than URREA's 12063X Ph #3 1/4X6" Heavy duty 1/4” hex power drive Phillips® bits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex and Hex Ball, T-Handle, 3/32 x 4 in (LTB3324)
- PICARD Blacksmith Tongs, Wolf Jaw, 16" (04900-400)
- OCHSENKOPF Universal Forestry Axe, Hickory, 2.75 lb. (OX 20 H-1257)
- WESTWARD 5-Row Socket Tray, Twist to Lock, 25 In. L (5WXR3)
- URREA 5F-6R Heavy-duty 1/4” hex power drive slotted bit (14008X)
- URREA Power Bit, Squ #2 1-15/16" (13054)
- URREA Heavy-duty 1/4” hex power drive Torx® T8 1/4X3-1/2 bits (16308X)
- URREA Urrea Interchangeable Double Screwdriver Bit, , 1-1/2" Long, Phiilips Tip #2 & Slotted 8-10 (30004)
- URREA Heavy-duty 1/4” hex power drive Torx® T9 1/4"X6" bits (16609X)
- URREA Ph #1 1/4X3-1/2" Heavy-duty 1/4” hex power drive Phillips® bits (12031X)
- KLEIN TOOLS Replacement Bit #1 Square, 1/4" Slotted (32411)
- Urrea Screwdriver Bits