Shop All Screwdriver Bits
Urrea
Ph #3 1/4X3-1/2" Heavy-duty 1/4” hex power drive Phillips® bits
Mfr # 12033X
Zoro # G9800662
product price: $3.89
/ea
Sold in multiples of 5 for $19.45
$19.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Phillips
- Fastening Tool Tip Size PH3
- Hex Shank Size 1/4"
- Overall Bit Length 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 12033X
- Zoro # G9800662
- UPC # 660731669879
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH3 |
Hex Shank Size | 1/4" |
Overall Bit Length | 0.2 |
Width | 3.54 |
Diameter | 1/4" |
Tip size | PH 3 |
Details
Application - Tools | Heavy duty |
Bit Style | Phillips |
Fastening Tool Item | Power drive |
Fastening Tool Material | Steel |
Includes | Hex power drive phillips, 5 pieces |
Handle Color | Silver |
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive Phillips® bits. Tip size: PH 3. Tip Diameter: 1/4”. Total length: 3-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, #4-40, 2 Flutes (DWT57048)
- DRILL AMERICA 9/32"x3/16" Pilots for Counterbore (DEWPIL9/32X3/16)
- OTC OTC Gear and Pulley Puller: 1 1/2" Spread - Min, 4 1/4" Spread - Max (7393)
- MILWAUKEE TOOL 5/8 in. x 2 ft. Leader Cable for 5/8 in. Drum Cable (48-53-2802)
- URREA Heavy-duty 1/4” hex power drive Torx® T8 1/4X3-1/2 bits (16308X)
- URREA 1/4” hex power drive slotted bits 6F-8R x1-15/16" (14012)
- URREA Power Bit, Torx T20 1/4X1-15/16 (16020)
- URREA Heavy-duty 1/4” hex power drive Torx® T10X3-1/2" bits (16310X)
- URREA 1/4” hex power drive slotted bits 12F-14R x 1-15/16" (14024)
- URREA Power Bit, Torx T6 1/4X1-15/16 (16040)
- VEGA Torx 10 Socket Bit x 3/4" - 1/4 Sq Dr (120T10SB)
- Urrea Screwdriver Bits