Shop All Screwdriver Bits
Urrea
Ph #2 1/4X 3/4" Heavy-duty 1/4” hex power drive Phillips® bits
Mfr # 12020X
Zoro # G9821872
product price: $2.75
/ea
Sold in multiples of 5 for $13.75
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Phillips
- Hex Shank Size 1/4"
- Overall Bit Length 2.76
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 12020X
- Zoro # G9821872
- UPC # 660731669824
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 2.76 |
Width | 0.28 |
Diameter | 1/4" |
Tip size | PH 2 |
Details
Application - Tools | Heavy duty |
Bit Style | Phillips |
Fastening Tool Item | Power drive |
Fastening Tool Material | Steel |
Includes | Hex power drive phillips, 5 pieces |
Handle Color | Silver |
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive Phillips® bits. Tip size: PH 2. Tip Diameter: 1/4”. Total length: 2-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 60 deg., 1/4in, RH, HSS (12140)
- GEARWRENCH 7- mm Bolt Biter™ Nut Extractor & Driver (86174)
- ONSRUD Routing End Mill, Up Spiral O, 3/16, 3/8 (63-612)
- MIDWEST FASTENER 1/4" x 6" #1 Phillips Power Screwdriver Bits 10PK (52029)
- URREA Ph #1 1/4X3-1/2" Heavy-duty 1/4” hex power drive Phillips® bits (12031X)
- URREA Power Bit, Ph#2 1/4X1-15/16" (12004)
- URREA 1/4” hex drive slotted screwdriver bits 12F-14R 1" (22016)
- URREA 1/4” hex drive, hex screwdriver bits 1/8"X1-1/4" (24012)
- URREA 10F-12R Heavy-duty 1/4” hex power drive slotted bit (14020X)
- URREA Phi #2 1/4X6" Heavy-duty 1/4” hex power drive Phillips® bits (12062X)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (40L605)
- Urrea Screwdriver Bits