Shop All Screwdrivers
Urrea
Ph 1-2 x 4-3/3" Phillips tip Offset Screwdriver
Mfr # 34 1/4
Zoro # G9831234
product price: $4.15
/ea
Sold in multiples of 6 for $24.90
$24.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Offset screwdriver
- Color Silver
- For Use With Total micro-alloy steel and phosphatized finish to protect against corrosion. Their design allows the application of greater force on screws since they feature a leveraging handle. Tip size: PH 1-2. Size screw: 1 - 2. Total length
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 34 1/4
- Zoro # G9831234
- UPC # 660731608007
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 4.92 |
Tip size | PH 1-2 |
Details
Item | Offset screwdriver |
Handle Material | Steel |
Includes | Offset screwdriver |
Color | Silver |
For Use With | Total micro-alloy steel and phosphatized finish to protect against corrosion. Their design allows the application of greater force on screws since they feature a leveraging handle. Tip size: PH 1-2. Size screw: 1 - 2. Total length |
Primary Application | Heavy duty |
Tip type | Phillips |
Description
Made of high-quality, micro-alloy steel and phosphatized finish to protect against corrosion. Their design allows the application of greater force on screws since they feature a leveraging handle. Tip size: PH 1-2. Size screw: 1 - 2. Total length: 4-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 -5'82)
- HASSAY SAVAGE CO Keyway Broach, W 10mm, Cut L 5-5/16 In (11711)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7002-10)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 10 mm Tip, 4 3/4 in L (54TM74)
- URREA 1/4X4" Cabinet tip Offset Screwdriver (36 1/4)
- URREA 3/8X6" Cabinet tip Offset Screwdriver (36 3/8)
- URREA 5/16X5" Cabinet tip Offset Screwdriver (36 5/16)
- URREA Cushion Grip Screwdriver 1/4X1 3-8 Cabinet (9452)
- URREA 1000V R-series screwdriver Ph#1 (9701)
- URREA Cushion Grip Screwdriver Ph #2 1/4X12" Phillips (9488)
- WERA Screwdriver 1/4 in Round (5008060001)
- Urrea Screwdrivers and Nutdrivers