Shop All Screwdriver Bits
Urrea
Ph #1 1/4X3-1/2" Heavy-duty 1/4” hex power drive Phillips® bits
Mfr # 12031X
Zoro # G9798352
Sold in multiples of 5 for $14.95
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Phillips
- Fastening Tool Tip Size PH1
- Hex Shank Size 1/4"
- Overall Bit Length 3.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 12031X
- Zoro # G9798352
- UPC # 660731669794
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH1 |
Hex Shank Size | 1/4" |
Overall Bit Length | 3.54 |
Width | 0.28 |
Diameter | 3/16" |
Tip size | PH 1 |
Details
Application - Tools | Heavy duty |
Bit Style | Phillips |
Fastening Tool Item | Power drive |
Fastening Tool Material | Steel |
Includes | Hex power drive phillips, 5 pieces |
Handle Color | Silver |
Description
With the URREA 12031X Ph #1 1/4X3-1/2" Heavy-duty 1/4” hex power drive Phillips® bits, you can make working with power tools much easier. The bits are made with S2 steel for heavy-duty use. They are designed to work with power or air tools and withstand high torque applications. Each package comes with a total of five pieces measuring 3-1/2". The URREA 12031X Ph #1 1/4X3-1/2" Heavy duty 1/4” hex power drive Phillips® bits is something you need in your toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Drill Point Gauge (4843-1E)
- KNIPEX Mini Bolt Cutter, 8" Overall Length (71 22 200 T BKA)
- KLEIN TOOLS Ratcheting Refrigeration Wrench 6-13/16-Inch (68309)
- HUSQVARNA Wet Coring Bit, 3 In, 14 In D, 1 1/4-7 (Banner-3)
- URREA Heavy-duty 1/4” hex power drive Torx® T30X6 bits (16630X)
- URREA Power Bit, Torx T25 1/4X6" (16625)
- URREA 1/4” hex power drive slotted bits 12F-14R x 1-15/16" (14024)
- URREA 5F-6R Heavy-duty 1/4” hex power drive slotted bit (14008X)
- URREA Power Bit, Torx T25 1/4X1-15/16 (16025)
- URREA Power Bit, Squ #3 1-15/16" (13058)
- BOSCH 2 Torx 20 PWR Bit (ITT20201)
- Urrea Screwdriver Bits