Shop All Screwdriver Bits
Urrea
Ph #1 1-15/16" Heavy-duty 1/4” hex power drive Phillips® bits
Mfr # 12000X
Zoro # G9799630
product price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Phillips
- Fastening Tool Tip Size PH1
- Hex Shank Size 1/4"
- Overall Bit Length 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 12000X
- Zoro # G9799630
- UPC # 660731669770
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH1 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1.97 |
Width | 0.28 |
Diameter | 3/16" |
Tip size | PH 1 |
Details
Application - Tools | Heavy duty |
Bit Style | Phillips |
Fastening Tool Item | Power drive |
Fastening Tool Material | Steel |
Includes | Punta de poder de uso pesado. |
Handle Color | Silver |
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive Phillips® bits. Tip size: PH 1. Tip Diameter: 3/16”. Total length: 1-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Air Gun, Ergonomic Grip, 4" Bent Extension (GA4404B)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-10' 0)
- GEARWRENCH 10" Pitbull Auto-Bite Tongue & Groove Dual Material Pliers (82592C)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No 10 (446-12X)
- URREA Heavy-duty 1/4” hex power drive Torx® T9X1-15/16 bits (16008X)
- URREA Heavy-duty 1/4” hex power drive square #2 1-15/16" bits (13054X)
- URREA Insert Bit, Torx Hex T20X1" (23020)
- URREA 5/16” hex drive Phillips® screwdriver bit, 5/16"X1-1/2" Ph2 (21108)
- URREA Ph #1 1/4X3-1/2" Heavy-duty 1/4” hex power drive Phillips® bits (12031X)
- URREA Insert Bit, Ph #2 1" Lg 1/4" (20008)
- PERFORMANCE TOOL Wobble Adapter Set 3Pc (W9030)
- Urrea Screwdrivers and Nutdrivers