Shop All Socket Sets
Urrea
Oxygen and oil sensor socket set in plastic case Set, 7Pc
Mfr # 2330S
Zoro # G9830543
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.21
- Application Industrial duty
- Color Black
- Features The set includes: 3/8" drive 1. 1-1/16� and 1� oil pressure sensor unit socket. 3/8" drive 2. 7/8� vacuum switch and O2 socket (wide slot). 3/8" drive 3. 7/8� vacuum switch and O2 socket (narrrow slot). 1/2" drive 4. 27 mm termal sensor switch. 1/2" drive 5.29 mm vacuum switch and O2 socket. 3/8" drive 6. O2 sensor socket (low profile) offset. 1/2" drive 7. 7/8� O2 sensor socket, 0ffset.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2330S
- Zoro # G9830543
- UPC # 660731697087
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Width | 9.21 |
Socket Depth | 2.13 |
Details
Application | Industrial duty |
Color | Black |
Features | The set includes: 3/8" drive 1. 1-1/16� and 1� oil pressure sensor unit socket. 3/8" drive 2. 7/8� vacuum switch and O2 socket (wide slot). 3/8" drive 3. 7/8� vacuum switch and O2 socket (narrrow slot). 1/2" drive 4. 27 mm termal sensor switch. 1/2" drive 5.29 mm vacuum switch and O2 socket. 3/8" drive 6. O2 sensor socket (low profile) offset. 1/2" drive 7. 7/8� O2 sensor socket, 0ffset. |
Material | Steel |
Includes | Oxygen and oil sensor socket set, 7 pieces |
Item | Socket set |
Description
This set from Urrea is a must-have for anyone who works on vehicles. The kit includes three sockets that are designed to fit specific O2 sensors and switches. It also comes with two vacuum switch sockets. All seven pieces come in the plastic case for easy storage and organization. When it comes to socket sets, you can't go wrong with this one from Urrea.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H035, #5 (0513C)
- WRIGHT TOOL Set 1/2" Drive 8 Piece Set - 6 Point Dee (410)
- PROTO Ratcheting Wrench, Head Size 13/16 in. (JSCR26T)
- KLEIN TOOLS Straight-Claw Hammer, 18-Ounce, 15-Inch (H80718)
- URREA Reversible ratchet with offset design 1/2" (5449G)
- URREA 3/4" Drive Metric, 20 pcs (55200H)
- URREA 1/2" Drive SAE, 15 pcs (54110)
- URREA 1/2" Drive Metric, 24 pcs (54209)
- URREA 3/4" Drive Hand Socket Set, SAE, 12 pcs (5500NR)
- URREA 3/8" Drive SAE, 37 pcs (5254P36)
- KO-KEN Socket set Z-series 11 pieces 1/2 Sq. Drive (4285ZE)
- Urrea Socket Sets