Shop All Earmuffs
Urrea
Over-the-Head Ear Muffs, 30 dB, Black/Red
Mfr # USO2
Zoro # G9712855
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 30 dB
- Color Black/Red
- Ear Muff Style Over-the-Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Noise Reduction Rating NRR | 30 dB |
Color | Black/Red |
Item | Ear Muffs |
Ear Muff Style | Over-the-Head |
Description
Soft pads that seal flat around the ear to minimize noise. Light weight head band for better fit and low compression. Material: POM headband, HIPS cup and soft PVC cushions. NRR: 30dB; SNR: 23 dB. NRR 30 dB noise reduction level. Meets: ANSI S3.19 1974. NRR 30 DB. Positions: work, rest and remove.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABBIES Medical Labels for Confidential, 2x2 (40570)
- RINGERS GLOVES Mechanics Gloves, 2XL ( 12 ), Black/Black (103-12)
- MILWAUKEE TOOL Demolition Gloves - XL (48-22-8733)
- KONG Mechanics Gloves, L, Lime/Black, Spandex (KRIG-04-L)
- URREA Hard Hat Mounted Ear Muffs, 30 dB, Black/Red (USO3)
- DEWALT Over-the-Head Ear Muffs, 23, Interrupter, Yellow / Black (DPG64HC)
- HONEYWELL SAFETY PRODUCTS Earmuffs Std Hearing NRR25 (RWS-53010)
- SELLSTROM Over-the-Head Ear Muffs, 25 dB, HPD425, Hi-Vis Green (S23407)
- LUCID AUDIO Kid's HearMuff Passive Blue (LA-KIDS-PM-BL)
- HONEYWELL NORTH Honeywell Verishield„¢ Over-The-Head Ear Muff, Dielectric, 29 dB, Black (1035195-VS)
- DEWALT Over-the-Head Ear Muffs, 29, Interceptor, Yellow / Black (DPG62-C)
- Urrea Earmuffs