Shop All Engine Specialty Tools
Urrea
Oppressive valve spring clamp
Mfr # 2322
Zoro # G0334048
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Industrial duty
- Features Cam-actuated. Does not require readjusting after the first adjustment. Features a hex bolt replacing the handle for applications in difficult areas. Opening: 7/8” to 2-1/4”.
- Includes Spring compressor valve
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2322
- Zoro # G0334048
- UPC # 660731605648
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Details
Item | Compressor valve |
Application | Industrial duty |
Features | Cam-actuated. Does not require readjusting after the first adjustment. Features a hex bolt replacing the handle for applications in difficult areas. Opening: 7/8” to 2-1/4”. |
Includes | Spring compressor valve |
Color | Silver |
Material | Steel |
Description
Cam-actuated. Does not require readjusting after the first adjustment. Features a hex bolt replacing the handle for applications in difficult areas. Opening: 7/8” to 2-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST EXHAUST TAIL PIPE (42448)
- BOATBUCKLE Stainless Steel Kwik-Lok Transom Tie-Downs (F12066)
- ACDELCO Filter-Oil, Pf131 (PF131)
- MILTON Valve Core Tool, 2 In 1, PK10 (S-446)
- URREA Piston Ring Compressor 3-1/2-7 (2317)
- URREA MacPherson strut spring compressor 9PC (2323A)
- URREA valve compressor from 1" to 1-3/16" (2307)
- URREA Macpherson strut spring hook compressor (2320)
- KATS Diesel Engine Heater, for Detroit Diesel (30320)
- LISLE 3-1/2 to 7 Inch Piston Ring Compressor (LI92984)
- OEMTOOLS Manual ATF Filler System (24441)
- Urrea Engine Specialty Tools