Shop All Grease Guns
Urrea
One-handed pneumatic greaese gun 16 oz.
Mfr # 2364
Zoro # G9751714
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Pressure 2,400-6,000 psi
- Includes Barrel wrench
- Width 15.75
- For Use With pressure for professional use. Capacity: 16 oz. Maximum pressure: 2,400-6,000 psi
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2364
- Zoro # G9751714
- UPC # 660731660210
- Country of Origin Taiwan, Province of China
- Category Grease Guns
Dimensions
Width | 15.75 |
Length | 6.89 |
Details
Item | Grease gun |
Max. Operating Pressure | 2,400-6,000 psi |
Includes | Barrel wrench |
For Use With | pressure for professional use. Capacity: 16 oz. Maximum pressure: 2,400-6,000 psi |
Application | Industrial duty |
Capacity | 16 oz |
Tube Material | Steel |
Tube Color | Silver |
Description
Chrome surface. One-handed gun, for professional use. Capacity: 16 oz. Maximum pressure: 2,400-6,000 psi.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 270 lbf, 7200 vpm Max Vibration Speed, 70 dBA (VS-190)
- DAYTON Agricultural Fan Motor, Split-Phase, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBV8BG)
- DAYTON Shaft Collar, Set Screw, 9/16 In, St, PK3 (3ZN88)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-15-43)
- URREA One-handed grease guns 3oz (2365)
- URREA One-handed grease guns 14oz (2366)
- URREA Two-handed grease gun 14 oz heavy duty (2369)
- WESTWARD Air Grease Gun, Single Shot, 4800 psi (4BY76)
- ZEELINE Continuous Flow Air Operated Grease Gun (914)
- BETA Mini Grease Gun (017500025)
- WESTWARD Grease Gun, Lever, Black Ends, 10,000 psi (44C488)
- Urrea Grease Guns