Shop All Grease Guns
Urrea
One-handed grease guns 3oz
Mfr # 2365
Zoro # G9744839
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Pressure 3500 psi
- Application Industrial duty
- Includes Barrel wrench
- Capacity 3 oz
- Width 5.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2365
- Zoro # G9744839
- UPC # 660731660227
- Country of Origin India
- Category Grease Guns
Dimensions
Width | 5.91 |
Length | 10.55 |
Details
Item | Grease gun |
Max. Operating Pressure | 3500 psi |
Application | Industrial duty |
Includes | Barrel wrench |
Capacity | 3 oz |
For Use With | pressure psi |
Tube Material | Steel |
Tube Color | Black |
Description
Delivers: 0.6 oz / 40 strokes. Rigid extension. Suction fill. Capacity: 3oz. Max pressure: 3500 psi.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENZ Indicator Gauge Filter Cp-2:2" Dia Width, 1/8" NPTf Port, 221052 (221052)
- FESTO Plastic Tubing PUN-H-6X1-BL (PUN-H-6X1-BL)
- NSK NSK R14ZZ, R Series Inch Single Row Deep Groove Ball Bearing (R14ZZ)
- SPEEDAIRE Clevis Bracket, For 50mm Bore, Alum (5VME8)
- URREA Two-handed grease gun 14 oz heavy duty (2369)
- URREA One-handed grease guns 14oz (2366)
- LINCOLN LUBRICATION Mini Pistol Grease Gun (G110)
- MILTON INDUSTRIES PNEUMATIC GREASE GUN - 4800 PSI (MIS-3103)
- OTC Professional Lever Grease Gun (2300)
- LINCOLN Grease Gun, 8000 psi, Steel, 14-1/2 oz. (1264)
- PERFORMANCE TOOL Grease Gun Econ Perfrmtl (W54203)
- Urrea Grease Guns