Shop All Grease Guns
Urrea
One-handed grease guns 14oz
Mfr # 2366
Zoro # G9744863
original price:
$61.49
9% off
new price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Operating Pressure 5000 psi
- Width 14.96
- For Use With pressure psi
- Application Industrial duty
- Capacity 14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2366
- Zoro # G9744863
- UPC # 660731660548
- Country of Origin India
- Category Grease Guns
Dimensions
Width | 14.96 |
Length | 5.67 |
Details
Item | Grease gun |
Max. Operating Pressure | 5000 psi |
For Use With | pressure psi |
Application | Industrial duty |
Capacity | 14 oz |
Includes | Barrel wrench |
Tube Color | Black |
Tube Material | Steel |
Description
Delivers: 0.7 oz / 40 strokes. 4” rigid extension. Suction fill. Capacity: 14 oz. Max pressure: 5000 psi.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (4G-4MPX XBULK)
- INTERMATIC Motor125V 60Hz Motor, (WG1600-11)
- ATP Coiled Air Hose, 1/4" ID x 20 ft. (TT-14-25-LB-RS)
- CONTINENTAL Food Hose, 2" ID x 25 ft., Clear (NTF200-25-G)
- URREA Two-handed grease gun 14 oz heavy duty (2369)
- URREA One-handed pneumatic greaese gun 16 oz. (2364)
- URREA One-handed grease guns 3oz (2365)
- LINCOLN LUBRICATION 36 in. Extension for Manually or Air-Operated Grease Guns (5861)
- WESTWARD Lever Grip Oiler (21EM27)
- AMERICAN FORGE & FOUNDRY Grease Guns - High Volume (8000)
- PLEWS-EDELMANN 4" Needle Nose Grease Gun Adapter (05-025)
- Urrea Grease Guns