Shop All Oil Filter Wrenches & Crushers
Urrea
Oil filter wrench for 4, 6 and 8 cylinders set 3PC
Mfr # LF2500
Zoro # G9841481
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Length (In.) 9.06
- Application Industrial duty
- Width 2.52
- Includes Oil filter wrench set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # LF2500
- Zoro # G9841481
- UPC # 660731901023
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 9.06 |
Width | 2.52 |
Overall Depth | 11.22 |
Details
Item | Filter |
Material | Plastic |
Application | Industrial duty |
Includes | Oil filter wrench set |
Description
Filter wrench forged alloy high strength aluminium. Compatible with all type of filters Toyota. Provides multiple contact points that engage the housing cap securely allowing easy removal. Hose assembly allows oil to be drained from the filter housing before remo. Eliminates oil spills and allows to make the cleanup fast. The set includes: 1 Oil filter wrench by 4 cylinder engine, 1 Oil filter wrench by 6-8 cylinder engine, 1 cam clamp singles. For 4,6 and 8 cylinders
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12100 (12100)
- TRU-FLATE Cam-Cure Cement, 8 oz. (12-287)
- WIX FILTERS Xp Cartridge Lube Filter, 57047Xp (57047XP)
- VELVAC Adjustable Arm Tubing (747070)
- URREA Truck oil filter wrench 4 3/8” to 5 5/8” (LF2000)
- URREA Strap oil filter wrench 1/2” drive (LF1500)
- WESTWARD Filter Wrench, Swivel, 2 3/4 to 3 3/4 In (1EKH3)
- LISLE Swivel Gripper Filter Wrench, Large (57040)
- WESTWARD Oil Filter Wrench, 10 L (45JW48)
- TOOL TIME End Cap Filter Wrench (TO2614259)
- GEDORE L-Handle, 1/2" (1981 K)
- Urrea Service & Shop Tools