Shop All Hand Drum Pumps
Urrea
Oil extractor pump, 1/2 liter per pump
Mfr # 2362
Zoro # G9738609
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Extractor pump
- Color Black
- Application Industrial duty
- Material Aluminum
- Length 20.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2362
- Zoro # G9738609
- UPC # 660731660197
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Length | 20.47 |
Width | 12.6 |
Diameter | 12" |
Details
Includes | Extractor pump |
Color | Black |
Application | Industrial duty |
Material | Aluminum |
For Use With | lb ga |
Item | Oil extractor |
Description
Delivers: 2.14 Oz/stroke. Fits on 5 gallon buckets. Diameter: 12”. Bucket size: 25-50 lb / 5 ga.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY O-Ring Guide Vane (5K270)
- AQUAMOTION On Demand, Tankless Heater W/Out Built-In Pump (N) No Timer (AMH1K-RODRN)
- ZEELINE Safety Lock for Lever Action Pumps (170)
- TOOL TIME CORPORATION 501003 1-205 GPH Intake Submersible Pump (TO571801)
- URREA Vertical lift pump for chemicals (2363VQ)
- URREA Lever action bucket pump (23624)
- URREA Barrel Pump, Chemical Rotary (2363RQ)
- URREA Barrel Pump, Plastic Lever (2363W)
- URREA Barrel Pump, Oil Rotary (2363R)
- ROADPRO Multi-Use Siphon and Pump (RP36667)
- DAYTON Hand Drum Pump, Rotary, Aluminum (7P085)
- Urrea Hand Drum Pumps