Shop All Sledges
Urrea
Octagonal sledge hammer 8Lb with 36" handle
Mfr # 1437GFV
Zoro # G0277944
original price:
$45.29
6% off
$42.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Includes Hammer
- Color Red
- Width 35.83
- Application Mega duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 35.83 |
Face diameter | 2-3/8" |
Head length | 6-1/2" |
Handle length | 36" |
Details
Item | Hammer |
Handle Material | Fiberglass |
Includes | Hammer |
Color | Red |
Application | Mega duty |
Description
Milled faces. New handle design, with shock absorbent guard included. Exceed ASME B107.400 standard. Machined octagonal head with fiberglass handle. Head weigth: 8lbs. Face diameter: 2-3/8”. Head length: 6-1/2”. Handle length: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1327XX-5PK)
- SK HAND TOOLS Plier Set, 5 Piece General Purpose Plier (17835)
- ZORO SELECT Marking Flag, Green, Blank, Vinyl, PK100 (2318GBK-200)
- AMERICAN SAFETY RAZOR American Line .012 Heavy Duty Single Edg (ASR66-0448)
- URREA Urrea High Impact Hammer, 1435PDB, 12-1/4" Long, Steel Handle, 1.5 Lb (1435PDB)
- URREA Steel octogonal sledge hammer 2Lb with 16" handle (1433EG)
- URREA Anti-vibration sledge hammers 4Lb (1435A)
- URREA Octagonal sledge hammer 16Lb with 36" handle (1440GFV)
- URREA Steel octogonal sledge hammer 4Lb with 12" handle (1435G)
- URREA Urrea Octagonal Sledge Hammer, 1435GFV, 4Lb Head, 15-1/4" Fiberglass Handle (1435GFV)
- WILTON Sledge Hammer, 10 lb., 30 In, Rubber/Steel (21030)
- Urrea Sledges