Shop All Sledges
Urrea
Octagonal sledge hammer 3Lb with 15-1/4” handle
Mfr # 1434GFV
Zoro # G0278522
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Color Red
- Includes Hammer
- Width 5.04
- Application Mega duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 5.04 |
Head length | 5-1/8" |
Face diameter | 1-3/4" |
Handle length | 15-1/4" |
Details
Item | Hammer |
Handle Material | Fiberglass |
Color | Red |
Includes | Hammer |
Application | Mega duty |
Description
Milled faces. New handle design, with shock absorbent guard included. Exceed ASME B107.400 standard. Machined octagonal head with fiberglass handle. Head weigth: 3lbs. Face diameter: 1-3/4”. Head length: 5-1/8”. Handle length: 15-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCRAFT Dead Blow Hammer, Steel, 57 oz Head Weight (3399.060)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- BONDHUS ProHold Star Bit Set, 9 pcs (22491)
- CENTRAL TOOLS Micrometer Click-Type Torque Wrench 100-600 Ft./Lbs, 3/4" Drive (CEN3T660)
- URREA Sledge rack with hammer fiberglass and american hickory handles. (RMARRUC)
- URREA Spare handles for american hickory sledge hammers 12" (CAB7UH)
- URREA Anti-vibration sledge hammers 4Lb (1435A)
- URREA Urrea Octagonal Sledge Hammer, 1433G, 2Lb Head, 10" Hickory Handle (1433G)
- URREA Steel octogonal sledge hammer 2Lb with 16" handle (1433EG)
- URREA Steel octogonal sledge hammer 3Lb with 16" handle (1434EG)
- COLLINS AXE BLCKSMTH HMMR CROSS PEEN (CRP-2.5H-C32437)
- Urrea Sledges