Shop All Sledges
Urrea
Octagonal sledge hammer 16Lb with 36" handle
Mfr # 1440GFV
Zoro # G0293956
$64.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Includes Hammer
- Color Red
- Application Mega duty
- Width 36.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 36.22 |
Face diameter | 2-15/16" |
Head length | 8-7/16" |
Handle length | 36" |
Details
Item | Hammer |
Handle Material | Fiberglass |
Includes | Hammer |
Color | Red |
Application | Mega duty |
Description
Milled faces. New handle design, with shock absorbent guard included. Exceed ASME B107.400 standard. Machined octagonal head with fiberglass handle. Used in: Construction, industrial maintenance, railroad industry, mining. Not recommended in flammable, volatile or corrosive enviroments. Head weigth: 16lbs. Face diameter: 2-15/16”. Head length: 8-7/16”. Handle length: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Xt 3/8 X 2 X 4 X .030Cr (67150001)
- DRILL AMERICA #1"-#60 60Pc. HSS Screw Machine Drill Bit Set (D/A60S-SET)
- STEEL GRIP PIPE WRENCH RD 18""L 1PC (2252989)
- MILWAUKEE TOOL Work Light, Headlamp and Battery, (2144-20, 2115-21, 48-11-1850)
- URREA Urrea Octagonal Sledge Hammer, 1435GFV, 4Lb Head, 15-1/4" Fiberglass Handle (1435GFV)
- URREA Urrea Octagonal Sledge Hammer, 1433G, 2Lb Head, 10" Hickory Handle (1433G)
- URREA Anti-vibration sledge hammers 3Lb (1434A)
- URREA Indestructible sledge hammers 12Lb (1439HD)
- URREA Steel octogonal sledge hammer 2Lb with 12" handle (1433G)
- URREA Octagonal sledge hammer 3Lb with 15-1/4” handle (1434GFV)
- BETA Copper Head Hammer, Wooden, 1000mm (013850410)
- Urrea Hammers and Striking Tools