Shop All Combination Wrench Sets
Urrea
Obstruction Wrenches (Set of 5 pieces), metric.
Mfr # 1700CM
Zoro # G9711333
$50.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Includes Wrench set, 5 pieces
- Overall Length 16.22 in
- Weight 1.76 lbs
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1700CM
- Zoro # G9711333
- UPC # 660731661415
- Country of Origin Mexico
- Category Combination Wrench Sets
Dimensions
Overall Length | 16.22 in |
Details
Number of Pieces | 5 |
Includes | Wrench set, 5 pieces |
Weight | 1.76 lbs |
Color | Silver |
Material | Steel |
Item | Wrench set |
Description
When it comes to getting the job done, the URREA 1700CM Obstruction Wrenches, metric. is a great choice. The set includes five different 10 x 12mm, 11 x 13mm, 14 x 15mm, 16 x 19mm and 17 x 18mm. This type of wrench allows you to reach and apply torque on a nut or bolt located in places where a wrench with no angle cannot access. It exceeds ASME B107.100 standard. The URREA 1700CM Obstruction Wrenches, metric., is the tool you need for work that needs precise measurements and angles when working on hard to reach bolts and nuts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDX 2-15/16 HIGH SPEED STEEL 118° POINT OXIDE FINISH 5MT TAPER SHANK DRILL (X200 2-15/16)
- KLEIN TOOLS Green Mini Cross-Line Laser Level (93MCLG)
- CUSTOM ACCESSORIES WRENCH LUG 4WAY 14"" (84441)
- WESTWARD Drain Cleaning Cable, Inner C, 3/4inx75ft (20GZ38)
- URREA Full polished open-end wrenches set (9 pieces), metric (30000RM)
- URREA 12-point Non-sparking Combination Wrench Set 10Pc (UH1200G)
- URREA Full polished 12 - pt 15° box-end wrenches (Set of 11 pieces), metric (1100SM)
- URREA Full polished open-end wrenches set (10 pieces), metric (30000A)
- URREA 12-point Non-sparking Combination Wrench Set 7Pc (UH1200H)
- URREA Full polished 12-point 15° box-end wrench set, 10pcs (1100D)
- TEKTON Combination Wrench Set with Pouch, 19-Piece (6-24 mm) (WCB94202)
- Urrea Combination Wrench Sets