Shop All Combination Wrench Sets
Urrea
Obstruction Wrenches (Set of 4 pieces), metric.
Mfr # 1700AM
Zoro # G9730452
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Includes Wrench set, 4 pieces
- Weight 1.23 lbs
- Overall Length 10.71 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1700AM
- Zoro # G9730452
- UPC # 660731604306
- Country of Origin Mexico
- Category Combination Wrench Sets
Dimensions
Overall Length | 10.71 in |
Details
Number of Pieces | 4 |
Includes | Wrench set, 4 pieces |
Weight | 1.23 lbs |
Material | Steel |
Color | Silver |
Item | Wrench set |
Description
Set of 4 whrenches (metric). This type of wrench allows to reach and apply torque on a nut or bolt located in places where a wrench with no angle cannot acess. Exceed ASME B107.100 standard. Wrenches sizes included: 10 x 12mm, 11 x 13mm, 14 x 15mm, 16 x 19mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide (J07524ML)
- JET Dust Collector, 650 CFM Max Flow, 1 hp, 1 Phase (708642CK)
- KO-KEN T Handle 3/8 Square 236 x 200mm Sliding Bar Free Turn Grip (3715SLK)
- STM 4 Solid Nut Outside Spring Caliper (231174)
- URREA Satin finish 12-point combination wrench set 15 pc (1200FA)
- URREA 12-point Non-sparking Combination Set of 26Pc (UH1200QM)
- URREA Wrench Set, 7Pc Flex Comb Rtch (12MF7M)
- URREA Full polished 12 - pt 15° box-end wrenches (Set of 7 pieces), metric (1100DM)
- URREA 12-point Non-sparking Combination Wrench Set 7Pc (UH1200H)
- URREA 12-point Non-sparking Combination Set of 15Pc (UH1200FM)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 11-Piece (6-32 mm) (WBE24411)
- Urrea Combination Wrench Sets