Shop All Combination Wrench Sets
Urrea
Obstruction Wrenches (Set of 3 pieces), inches.
Mfr # 1700A
Zoro # G9749300
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Includes Wrench set, 3 pieces
- Material Steel
- Weight 0.93 lbs
- Overall Length 3.70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1700A
- Zoro # G9749300
- UPC # 660731604290
- Country of Origin Mexico
- Category Combination Wrench Sets
Dimensions
Overall Length | 3.70 in |
Details
Number of Pieces | 3 |
Includes | Wrench set, 3 pieces |
Material | Steel |
Weight | 0.93 lbs |
Color | Silver |
Item | Wrench set |
Description
Set of 3 pieces. This type of wrench allows to reach and apply torque on a nut or bolt located in places where a wrench with no angle cannot acess. Exceed ASME B107.100 standard. Wrenches sizes included: 7/16" x 1/2", 9/16" x 5/8", 5/8" x 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Walk Edger, Blue Steel 9" X 14", 1/2" Radius 5/8" Lip (22-764)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130505)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1680900)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (33298)
- URREA Full polished 12-pt extra long combination wrench set 11 pc (1200AL)
- URREA Full polished 12-pt combination wrench set 26 pc (120080)
- URREA Full polished 12-pt combination wrench set 15PC mm (1200FM)
- URREA Full polished 12 - pt 15° box-end wrenches (Set of 7 pieces), metric (1100DM)
- URREA Full polished open-end wrenches set (10 pieces), metric (30000A)
- URREA Full polished Open-end Wrench Set (10 pieces), inches (3000D)
- TEKTON Combination Wrench Set with Pouch, 46-Piece (1/4 - 1-1/4 in., 6-32 mm) (WCB94303)
- Urrea Wrenches