Shop All Combination Wrenches
Urrea
Obstruction Wrenches, 9/16"X 5/8"opening size.
Mfr # 1730
Zoro # G9712672
Sold in multiples of 6 for $51.90
$51.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Obstruction wrenches
- Application Heavy duty
- Overall Length 6-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1730
- Zoro # G9712672
- UPC # 660731604375
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 6-11/16" |
Details
Includes | Obstruction wrenches |
Application | Heavy duty |
Description
This type of wrench allows to reach and apply torque on a nut or bolt located in places where a wrench with no angle cannot acess. Exceed ASME B107.100 standard. Opening size: 9/16" x 5/8". Total Length: 6-11/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS Max Dust Extraction Attachment (5317-DE)
- SUPERIOR ELECTRIC Aftermarket Replacement Chuck Assembly Service Kit Replaces Milwaukee P/N 48-66-1481 (M1670-2)
- ROTOZIP BIT ZIP WNDW/DR 1/4""ROTO (WD1)
- SCHLEY PRODUCTS Oxygen Sensor Wrench With Handle & Grip Drive (67750A)
- URREA 1-1/8" Non-sparking Combination 12-point Wrench (UH1236)
- URREA 12-point Full polished flex head Wrench, 7/16" opening size (1270-14)
- URREA 12-point extra long combination wrench 14 mm opening size (1214ML)
- URREA 12-point Full polished flex head Wrench, 15 mm opening size (1270-15M)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/4" x 1-5/16" opening size (1155)
- URREA Full polished 12-pt 45° box-end wreches, 1/2" X 9/16" opening size (8181)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1/4" (54PN21)
- Urrea Combination Wrenches