Shop All Impact Sockets
Urrea
O-Ring for impact socket 1"x2-31/32"
Mfr # 10000R6
Zoro # G9828139
Sold in multiples of 10 for $36.50
$36.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- For Use With 1" Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 10000R6
- Zoro # G9828139
- UPC # 660731665949
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Details
SAE or Metric | SAE |
Item | O Ring |
For Use With | 1" Impact Socket |
Description
O-ring for 1" socket. Used in the socket fixing system by means of bolt and o-ring. Diamater: 2-31/32”. Thickness: 7/32”. Drive size: 1".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Socket Set, 11 pc. (31394)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MDJNR 12-4B)
- KYOCERA Turning Toolholder, DDJNR 124B (DDJNR124B)
- HUOT CNC Wall Tree Locker, HSK63F (55776)
- URREA 3/4" Drive 12-Point Short Impact Socket 15/16" (7515T)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 7/8" (7328HD)
- URREA 1/2" drive, 6-point short impact socket 1-3/16" (7438H)
- URREA 3/4" Drive 6-Point Short Impact Socket 32MM (7532M)
- URREA 1/2" drive 12-point deep impact socket 15PC (MM) (74203)
- URREA 3/4" Drive 6-Point Short Impact Socket 24MM (7524M)
- PROTO 3/8 in Drive Flex Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (J77279P)
- Urrea Impact Sockets