Shop All Impact Sockets
Urrea
O-Ring for impact socket 1"x2-15/16"
Mfr # 15000R1
Zoro # G9830342
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1-1/2"
- SAE or Metric SAE
- For Use With 1-1/2" Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 15000R1
- Zoro # G9830342
- UPC # 660731677553
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1-1/2" |
Details
SAE or Metric | SAE |
Item | O Ring |
For Use With | 1-1/2" Impact Socket |
Description
O-ring for 1" socket. Used in the socket fixing system by means of bolt and o-ring. Diamater: 2-15/16”. Thickness: 7/32”. Drive size: 1-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Double Box Ratcheting Wrench 7 x 8 mm - 6 Point (J1191M-A)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201800G)
- WERA Ratcheting Wrench, Head Size 18mm (05073278001)
- SOSS Invisible Hinge Router Guide Template For 4 5/8 in. Heavy Duty (220IT)
- URREA 3/4" Drive 12-Point Short Impact Socket 2-1/8" (7534T)
- URREA 3/4" drive 6-point short impact socket 15/16" (7515)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 15/16" (7330HD)
- URREA Double head 1/2", Impact socket 19mmx21mm (741921M)
- URREA SAE 6-point 1/2" drive impact socket (742426T)
- URREA 3/4" Drive 8-point Short Impact Socket 13/16" (7513S)
- WRIGHT TOOL SKT 1/2" DR 1-1/4 IMP (WR4940)
- Urrea Sockets & Ratchets