Shop All Impact Sockets
Urrea
O-Ring for impact socket 1"x1-31/32"
Mfr # 10000R4
Zoro # G9831620
Sold in multiples of 10 for $28.90
$28.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- For Use With 1" Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 10000R4
- Zoro # G9831620
- UPC # 660731665925
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Details
SAE or Metric | SAE |
Item | O Ring |
For Use With | 1" Impact Socket |
Description
O-ring for 1" socket. Used in the socket fixing system by means of bolt and o-ring. Diamater: 1-31/32”. Thickness: 13/64”. Drive size: 1".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Water Cups, White, Paper 3 oz., PK5000 (44)
- PROTO Double Box Wrench, 12 Points, 7-3/4" L (J1012A)
- HOUGEN 1-1/2 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18248)
- VEGA Torx 20 Insert Bit x 1 (125T20A)
- URREA 1/2" drive, 6-pt deep impact socket 24MM (7324M)
- URREA 1/2" drive, 6-pt deep impact socket 29MM (7329M)
- URREA 1" Drive 6-Point Deep Impact Socket 1-1/4" (10020L)
- URREA 1" Drive 6-Point Deep Impact Socket 1-7/16" (10023L)
- URREA 3/4" drive 6-point deep impact socket 1/2" (7508L)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 20MM (7320MD)
- GREY PNEUMATIC Soc 2-5/16 3/4D Imp 6Pt Dp (3074D)
- Urrea Impact Sockets