Shop All Impact Sockets
Urrea
O-Ring for impact socket 1"x1-21/32"
Mfr # 10000R1
Zoro # G9837841
product price: $2.19
/ea
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- For Use With 1" Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10000R1
- Zoro # G9837841
- UPC # 660731664966
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Details
SAE or Metric | SAE |
Item | O Ring |
For Use With | 1" Impact Socket |
Description
O-ring for 1" socket. Used in the socket fixing system by means of bolt and o-ring. Diamater: 1-21/32”. Thickness: 9-64". Drive size: 1".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita 419250-0 F/R Change Lever (419250-0)
- BWT 0.31 in. 4 in 1 Screwdriver Replacement Bit (2011732)
- TITAN Ball Peen Hammer, 32 oz. (63024)
- TENG TOOLS MD922N 5.5 x 75mm Flat Type Screwdriver (MD922N)
- URREA 3/4" drive 6-point short impact socket 1" (7516)
- URREA 3/4" Drive 6-Point Short Impact Socket 41MM (7541M)
- URREA 3/8" drive, 6-point deep impact socket 19mm (7019M)
- URREA 3/4" drive 6-point deep impact socket 3/4" (7512L)
- URREA Metric 6-point 1/2" drive impact socket (741921MT)
- URREA 1/2" drive, 12-point deep impact socket 1-1/8" (7336)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34140)
- Urrea Impact Sockets