Shop All Impact Sockets
Urrea
O-Ring for impact socket 1"x1-15/16"
Mfr # 10000R3
Zoro # G9813682
Sold in multiples of 10 for $25.50
$25.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- For Use With 1" Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 10000R3
- Zoro # G9813682
- UPC # 660731665918
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Details
SAE or Metric | SAE |
Item | O Ring |
For Use With | 1" Impact Socket |
Description
O-ring for 1" socket. Used in the socket fixing system by means of bolt and o-ring. Diamater: 1-15/16”. Thickness: 9-64". Drive size: 1".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC CP7406 1/4" 90 Degree Angle Die Grinder (7406)
- WERA Zyklop 3/8In X 44Mm Zyklop Adaptor (05003590001)
- IRWIN Pro Linemans Pliers, w/Wire Cutter, 8" (2078208)
- MAPP CASTER Tool Box and Job Box Casters, 6" Polyolefin Wheel Casters, 2500# Cap. (X46PO62-TOOLBOX)
- URREA 1/2" drive, 12-point short impact socket 3/4" (7424)
- URREA 1/2" drive, 6-point short impact socket 5/8" (7420H)
- URREA 1-1/2" drive 6-point short impact socket 2-1/2" (15040)
- URREA 1" Drive 6-Point Deep Impact Socket 2-1/8" (10034L)
- URREA 1/2" drive, 6-pt short impact socket 22MM (7422M)
- URREA 1/2" drive, 6-point short impact socket 1-7/16" (7446H)
- PROTO 3/8 in Drive Impact Socket 18 mm Size, Standard Socket, black oxide (J7218MHF)
- Urrea Sockets & Ratchets