Shop All Lanyards and Lifelines
Urrea
Nylon positioning lanyard security cable
Mfr # USCP1
Zoro # G9742431
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Includes Security cable
- Depth 2.36
- Width 10.24
- For Use With High tenacity band. Band width 1 3/4". Lenght 35.4". Double action hooks. This product complies with ANSI Z359.1 1992.A10.14.1991. Description: Nylon Positioning Lanyard Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USCP1
- Zoro # G9742431
- UPC # 660731688092
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Depth | 2.36 |
Width | 10.24 |
Details
Material | Nylon |
Includes | Security cable |
Color | White |
For Use With | High tenacity band. Band width 1 3/4". Lenght 35.4". Double action hooks. This product complies with ANSI Z359.1 1992.A10.14.1991. Description: Nylon Positioning Lanyard Size |
Item | Cable |
Application | Heavy duty |
Description
Nylon positioning lanyard 1/2”. Lenght 72". High tenacity band. Band width 1 3/4". Lenght 35.4". Double action hooks. This product complies with ANSI Z359.1 1992.A10.14.1991. Description: Nylon Positioning Lanyard. Size: 72.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Glove Clip, Metal Detect, 3-51/64x6-1/2In (3400MD)
- GSS SAFETY Standard Class 3 Two Tone Mesh Zipper (2006-LG)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz 9, PR (CLASS 0 Y 11)
- KAREWEAR Aluminized Jacket, Rayon, 2XL (714AR2XL)
- URREA Line, 32.8 ft, White (USLP1)
- URREA Absorbers, 6 ft., Yellow (USM1)
- SAFEWAZE 34ft SRL Tag Line Rope (020-9014)
- SUPER ANCHOR SAFETY 72"x2" Heavy Duty Tie Off Strap Yellow Nylon w/Forged Large D-ring & Small D-Ring (6032-D)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel (63062-00A)
- GEMTOR 4 ft.L Shock Absorbing Lanyard (SP1101LA4)
- 3M DBI-SALA Fixed Positioning, 3 in, Yellow (1231103)
- Urrea Fall Protection