Shop All Nut Drivers
Urrea
Nutdriver, 9/32" Orange
Mfr # 9209
Zoro # G9802735
Sold in multiples of 6 for $29.10
$29.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9209
- Zoro # G9802735
- UPC # 660731676419
- Country of Origin Mexico
- Category Nut Drivers
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 9/32”. Exposed length: 3". Total Length: 7”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-40-40-M8-SS-55)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (525373)
- ECLIPSE TOOLS Precision Wire Stripper, 30-20 AWG (902-349)
- AIRCAT .6 Hp 3/8" Composite Reversible Drill (4338)
- URREA Nutdriver, 11/32" Green (9211)
- URREA Nutdriver, 4Mm Amber (9204M)
- URREA Nutdriver, 7/32" Brown (9207)
- URREA Nutdriver, 12Mm Amber (9212M)
- URREA SAE Nut driver, 7/16" Bimat (8214)
- URREA Nut Driver, 3/8" Blue (9212)
- KO-KEN T Handle Socket 22mm 6 Point 350 x 300mm (104M-22)
- Urrea Screwdrivers and Nutdrivers