Shop All Nut Setters and Bit Holders
Urrea
Nut Setter Bit, 7/16"X2-9/16"
Mfr # 10552
Zoro # G9800811
product price: $3.95
/ea
Sold in multiples of 6 for $23.70
$23.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.59
- Material Steel
- Includes Hex drive power nut setters, 6 pieces
- For Use With Total length
- Application - Tools Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10552
- Zoro # G9800811
- UPC # 660731600834
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 0.59 |
Details
Material | Steel |
Includes | Hex drive power nut setters, 6 pieces |
For Use With | Total length |
Item | Nut setters |
Application - Tools | Industrial duty |
Description
Industrial grade power bits. SAE 1/4” hex drive magnetic nutsetters. Opening size: 7/16”. Outer diameter: 5/8”. Body diameter: 5/16”. Total length: 2-9/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Extra long deep-hole drill (A1822-7)
- K-TOOL INTERNATIONAL 1/2" Drive, 27mm Metric Socket, 6 Points (KTI-28227)
- STEELMAN Impact Extension, 1/2 in, 12 in. L (79992)
- WESTWARD Cabinet Rasp File, Bastard, Half Rnd, 12 In (10Z720)
- URREA 13 X 100 Mm Super Duty Magnetic Nut Setter (10213)
- URREA Nut Setter Bit, 1/4"X1-7/8" (10560)
- URREA Nut Setter Bit, 1/4"X1 7/8" (10108)
- URREA 1/4X2-9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10504X)
- URREA Nut Setter Bit, 5/16"X- 9/16" (10520)
- URREA 14X70 Mm Super Duty Magnetic Nut Setter (11114)
- KO-KEN Nut Setter TORX E4 50mm 1/4 Hex Drive (113.50-E4)
- Urrea Screwdrivers and Nutdrivers