Shop All Nut Setters and Bit Holders
Urrea
Nut Setter Bit, 7/16"X1-7/8"
Mfr # 10592
Zoro # G9799262
product price: $3.19
/ea
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.77
- Material Steel
- Includes Hex drive power nut setters, 6 pieces
- For Use With Total length
- Application - Tools Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10592
- Zoro # G9799262
- UPC # 660731600872
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 1.77 |
Details
Material | Steel |
Includes | Hex drive power nut setters, 6 pieces |
For Use With | Total length |
Application - Tools | Industrial duty |
Item | Nut setters |
Description
Industrial grade power bits. SAE 1/4” hex drive magnetic nutsetters. Opening size: 7/16”. Outer diameter: 5/8”. Total length: 1-7/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- WESTWARD Jobber Drill Set, Parabolic, 15 PC, HSS (5UDN7)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lgth Drill Cleveland 3780 Steam Oxide HSS-CO 8% Let-U (C15980)
- POWERBUILT 1/4"X3/8" Dual Drive Little Ratchet Handle (640931)
- URREA Nut Setter Bit, 1/4"X1-7/8" (10560)
- URREA 1/4"X1-3/4" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10584X)
- URREA 16 X 100 Mm Super Duty Magnetic Nut Setter (10216)
- URREA 1/4X2-9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10504X)
- URREA 12 X 100 Mm Super Duty Magnetic Nut Setter (10212)
- URREA Nut Setter Bit, 1/4"X1-7/8" Mag (10576)
- MILWAUKEE TOOL Magnetic Bit Holder (48-32-3065)
- Urrea Screwdrivers and Nutdrivers