Shop All Nut Setters and Bit Holders
Urrea
Nut Setter Bit, 5/16"X- 9/16"
Mfr # 10520
Zoro # G9821985
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.94
- Material Steel
- Includes Hex drive power nut setters, 6 pieces
- For Use With Total length
- Application - Tools Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 10520
- Zoro # G9821985
- UPC # 660731600810
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 3.94 |
Details
Material | Steel |
Includes | Hex drive power nut setters, 6 pieces |
For Use With | Total length |
Item | Nut setters |
Application - Tools | Industrial duty |
Description
Industrial grade power bits. SAE 1/4” hex drive magnetic nutsetters. Opening size: 5/16”. Outer diameter: 1/2”. Body diameter: 5/16”. Total length: 2-9/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 36 mm Size, Standard Socket, Black Phosphate (49-66-6268)
- BON TOOL Bon 83-160 Scratcher Darby, Mag 42" (83-160)
- BASCO Zinc Plated Cast Iron Drum Plug Wrench (950ZU)
- CLE-LINE HD Bit Barrel Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS RHS/RHC, 29-Piece (C21165)
- URREA 12 X 100 Mm Super Duty Magnetic Nut Setter (10212)
- URREA 13 X 100 Mm Super Duty Magnetic Nut Setter (10213)
- URREA Nut Setter Bit, 1/4"X1-7/8" (10560)
- URREA Nut Setter Bit, 1/4"X1 7/8" (10108)
- URREA 1/4X2-9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10504X)
- URREA 16 X 100 Mm Super Duty Magnetic Nut Setter (10216)
- BETA Magnetic Quick Release Bit Holder, 50mm (008820205)
- Urrea Nut Setters and Bit Holders