Shop All Nut Setters and Bit Holders
Urrea
Nut Setter Bit, 3/8"X1-7/8"
Mfr # 10584
Zoro # G9799770
product price: $2.99
/ea
Sold in multiples of 6 for $17.94
$17.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.76
- Material Steel
- Includes Hex drive power nut setters, 6 pieces
- For Use With Total length
- Application - Tools Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10584
- Zoro # G9799770
- UPC # 660731600865
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 2.76 |
Details
Material | Steel |
Includes | Hex drive power nut setters, 6 pieces |
For Use With | Total length |
Item | Nut setters |
Application - Tools | Industrial duty |
Description
Industrial grade power bits. SAE 1/4” hex drive magnetic nutsetters. Opening size: 3/8”. Outer diameter: 9/16”. Total length: 1-7/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL SURGE 1/4 in. Hex Hydraulic Driver Kit (2551-22)
- WESTWARD 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YV26)
- WESTWARD Taper File, 7 in., Triangular (26KP92)
- URREA 15 MM Full polished 12-point combination wrench (1215M)
- URREA Urrea SAE Power Nut Driver, , 1/4" Drive, 1/4" Tip, 1 7/8" Long (10560)
- URREA 12 X 100 Mm Super Duty Magnetic Nut Setter (10212)
- URREA 1/4"X1-3/4" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10584X)
- URREA 16 X 100 Mm Super Duty Magnetic Nut Setter (10216)
- URREA Nut Setter Bit, 1/4"X1 7/8" (10108)
- URREA 13 X 100 Mm Super Duty Magnetic Nut Setter (10213)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 7/16" (49-66-4526)
- Urrea Nut Setters and Bit Holders